2 gpm Single Lever Handle Trim Shower in Polished Chrome
Edenton 2 gpm Single Lever Handle Trim Shower in Polished Chrome
Product Details
Product Details
- Pressure balanced
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Edenton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 781889259887