Elongated Slow-Close Toilet Seat with Cover in Biscuit
Elongated Slow-Close Toilet Seat with Cover in Biscuit
Package Quantity Info:
Each: 1 Case: 5 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Smooth, shiny finish. (Colors may differ slightly, depending on computer monitor settings.)
- Made of heavy-weight, solid plastic.
- Patented EZ Close damper system automatically closes lid with just a small push.
- Protective bumpers.
- Fits standard elongated bowl toilets.
- Ergonomically designed and contoured for maximum comfort.
- Closed front with cover.
- State-of-the-art quick release hinges.
- Stainless steel hinge posts and corrosion proof hardware.
- Slip-resistant pads with adjustable positioning.
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 2-3/8 in
- Length:
- 18-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Seat Features:
- Slow-Close
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 781889212370
- Width:
- 14-1/4 in