2 gpm Single Lever Handle Shower Trim in Oil Rubbed Bronze
Key West 2 gpm Single Lever Handle Shower Trim in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure balanced
- Five-function showerhead: aerated, aerated and spray, spray, massage and spray and massage
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Key West
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Aerated, Massage
- Trim Only:
- Yes
- UPC:
- 781889259818
- WaterSense Labeled:
- Yes