Undermount Basin in White
This product has been replaced by
Manufacturer Part #447970
Mangrove Undermount Basin in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With overflow
- Cutout template included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Mangrove
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 19-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Oval
- Sink Bowl Size:
- 17-3/8 in x 14-1/2 in x 5-3/4 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 781889244104
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 16 in