This product requires certification to purchase.

Easy Clean Elongated Slow-Close Toilet Seat with Cover in White

This product has been replaced by

Signature Hardware White Easy Clean Elongated Slow-Close Toilet Seat with Cover
Signature Hardware Easy Clean Elongated Slow-Close Toilet Seat with Cover in White
Manufacturer Part #447329
Mirabelle®

Signature Easy Clean Elongated Slow-Close Toilet Seat with Cover in White

  • Fast #
  • Part #MIRTSEZ200WH
  • Item #4327909
  • Manufacturer Part #MIRTSEZ200WH
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Signature Hardware White Easy Clean Elongated Slow-Close Toilet Seat with Cover
Signature Hardware Easy Clean Elongated Slow-Close Toilet Seat with Cover in White
Manufacturer Part #447329
Mirabelle®

Signature Easy Clean Elongated Slow-Close Toilet Seat with Cover in White

  • Fast #
  • Part #MIRTSEZ200WH
  • Item #4327909
  • Manufacturer Part #MIRTSEZ200WH
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy weight molded solid plastic
  • Ergonomically designed and contoured for maximum comfort
  • Patented dampening hinge system
  • State-of-the-art quick release hinges
  • Slip resistant pads with adjustable positioning
  • Stainless steel hinge posts and corrosion proof hardware
  • Requires Certification

Specifications

ANSI:
ANSI Z124.5
Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
White
Height:
2-1/4 in
Length:
17-7/8 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Seat Features:
Slow-Close
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
UPC:
781889235393
Width:
14 in