Spray Head in Polished Nickel
Spray Head in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 1.8 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- UPC:
- 781889361771