This product requires certification to purchase.

Round Closed Front Toilet Seat with Cover in Biscuit

Mirabelle®

Traditional Round Closed Front Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #SHTSSC100BS
  • Item #4048854
  • Manufacturer Part #447331
4 out of 5 Customer Rating
Brand image
Mirabelle®

Traditional Round Closed Front Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #SHTSSC100BS
  • Item #4048854
  • Manufacturer Part #447331
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Smooth, shiny finish (Colors may differ slightly, depending on computer monitor settings)
  • Made of heavy-weight, solid plastic
  • Patented EZ Close damper system automatically closes lid with just a small push
  • Protective bumpers
  • Fits standard round bowl toilets
  • Ergonomically designed and contoured for maximum comfort
  • Closed front with cover
  • State-of-the-art quick release hinges
  • Stainless steel hinge posts and corrosion proof hardware
  • Slip-resistant pads with adjustable positioning
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Traditional
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Height:
2-3/8 in
Length:
14-1/4 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front
UPC:
781889212356
Width:
16-7/8 in