Elongated Closed Front Toilet Seat with Cover in White
Vilamonte Elongated Closed Front Toilet Seat with Cover in White
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- ASME:
- ASME A112.19.2M
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vilamonte
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 18-1/2
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 781889281918
- Width:
- 14-3/16