24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Magnum® 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 26000 Btu/h
- Collection:
- Magnum®
- Decibel Rating (dB):
- 53 dB
- Depth:
- 16-4/5
- Energy Star Compliant:
- No
- HSPF:
- 10.0
- Height:
- 38-3/6
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- MBH:
- 24
- Max CFM:
- 588
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.0
- Suction Line (OD):
- 5/8
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 35.3
- Width:
- 31-1/10
- Zones:
- 1