3 in. Aluminum Pipe Support
3 in. Aluminum Pipe Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM B-209-01
- Adjustable:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3 in
- Material:
- Aluminum
- Material Type:
- 5052
- Product Type:
- Pipe Support