This product requires certification to purchase.

3 in. Plastic Pipe Stand

Miro Industries

3 in. Plastic Pipe Stand

  • Fast #
  • Part #M3R2
  • Item #4122022
  • Manufacturer Part #3-R-2
5 out of 5 Customer Rating
Brand image
Miro Industries

3 in. Plastic Pipe Stand

  • Fast #
  • Part #M3R2
  • Item #4122022
  • Manufacturer Part #3-R-2
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-209-01
Application:
Electrical Conduit, Solar Piping, Gas Pipe, Mechanical
Fits Pipe Size:
3 in
Height:
7-3/4 in
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Pipe Stand
Work Load Limit:
118 lb