This product requires certification to purchase.

30 x 36 in. Mirror Rectangular

Mirror Upgrade

30 x 36 in. Mirror Rectangular

  • Fast #
  • Part #MMULED5130X36
  • Item #8928968
  • Manufacturer Part #MU-LED5130X36
5 out of 5 Customer Rating
Brand image
Mirror Upgrade

30 x 36 in. Mirror Rectangular

  • Fast #
  • Part #MMULED5130X36
  • Item #8928968
  • Manufacturer Part #MU-LED5130X36
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Excellent lighted mirror reflection
  • Super long LED lifetime
  • 5mm eco-friendly silver mirror
  • IP44 class II rated waterproof
  • Mounting accessories attached
  • Excellent LED backlit light and long LED life
  • Screen touch button
  • Versatile installation(vertical or horizontal)
  • Includes both hardwire/plug
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Bathroom
CARB OTC LEED Compliant:
No
ETL Listed:
No
Height:
30
Length:
36
Light Bulb Type:
LED
Product Type:
Mirror
Shape:
Rectangular
Size:
30 in x 36 in
UL Listed:
No
Width:
30