36 x 24 in. Frame Rectangle Mirror in Espresso
Chelsea 36 x 24 in. Frame Rectangle Mirror in Espresso
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Chelsea
- Color Finish Name:
- Espresso
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Material:
- Glass
- Product Type:
- Rectangular Mirror
- Width:
- 24 in