1-1/4 in. Mushroom Cabinet Knob in Champagne Bronze
1-1/4 in. Mushroom Cabinet Knob in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Beautifully finished to complement your cabinetry
- Durable construction ensures a lasting product
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-1/8 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc
- Style:
- Traditional
- UPC:
- 026634331310
- Width:
- 1-1/4 in