1-1/4 in. Round Cabinet Knob in Matte Black
1-1/4 in. Round Cabinet Knob in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of zinc for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) knob
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7/8 in
- Diameter - Base:
- 5/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 7/8 in
- Length:
- 1-1/4 in
- Material:
- Zinc
- Shape:
- Round
- Style:
- Traditional
- UPC:
- 026634322349
- Width:
- 1-1/4 in