1-15/16 in. Bar Pull in Sterling Nickel
1-15/16 in. Bar Pull in Sterling Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of carbon steel for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) knob
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Sterling Nickel
- Depth:
- 1-3/8
- Diameter - Base:
- 3/8
- Hardware Type:
- Cabinet Knob
- Height:
- 1-3/8
- Length:
- 1-15/16
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634219960
- Width:
- 1/2