1-15/16 in. Square Cabinet Knob in Champagne Bronze
1-15/16 in. Square Cabinet Knob in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of carbon steel for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) knob
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-3/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-15/16 in
- Material:
- Carbon Steel
- Style:
- Contemporary
- UPC:
- 026634331419
- Width:
- 1/2 in