This product requires certification to purchase.

1-3/16 in. Cabinet Knob in Brushed Oil Rubbed Bronze

Miseno

1-3/16 in. Cabinet Knob in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #ABP37020ORB
  • Item #10113480
  • Manufacturer Part #BP37020ORB
3.3 out of 5 Customer Rating
Brand image
Miseno

1-3/16 in. Cabinet Knob in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #ABP37020ORB
  • Item #10113480
  • Manufacturer Part #BP37020ORB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of zinc for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) knob
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Oil Rubbed Bronze
Depth:
1 in
Hardware Type:
Cabinet Knob
Length:
1-3/16 in
Material:
Zinc
Style:
Traditional
Type:
MCKTK2119ORB
UPC:
026634317826
Width:
1-3/16 in