1-3/16 in. Square Cabinet Knob in Matte Black
1-3/16 in. Square Cabinet Knob in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Beautifully finished to complement your cabinetry
- Durable construction ensures a lasting product
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-3/16 in
- Material:
- Zinc
- Style:
- Contemporary
- Width:
- 1-3/16 in