This product requires certification to purchase.

1-3/16 in. Square Cabinet Knob in Polished Chrome

Miseno

1-3/16 in. Square Cabinet Knob in Polished Chrome

  • Fast #
  • Part #MMCKBZ100PC
  • Item #10196848
  • Manufacturer Part #MCKBZ100PC
4.2 out of 5 Customer Rating
Brand image
Miseno

1-3/16 in. Square Cabinet Knob in Polished Chrome

  • Fast #
  • Part #MMCKBZ100PC
  • Item #10196848
  • Manufacturer Part #MCKBZ100PC
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Beautifully finished to complement your cabinetry
  • Durable construction ensures a lasting product
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1 in
Hardware Type:
Cabinet Knob
Length:
1-3/16 in
Material:
Zinc
Style:
Contemporary
UPC:
026634331396
Width:
1-3/16 in