1-3/4 in. Edge Pull in Matte Black
1-3/4 in. Edge Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Constructed of zinc for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) pull
Specifications
- Center to Center:
- 1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-5/8
- Hardware Type:
- Edge Pull
- Length:
- 1-3/4
- Material:
- Zinc
- Style:
- Contemporary
- UPC:
- 026634322073
- Width:
- 11/16