This product requires certification to purchase.

1-3/8 in. Round Cabinet Knob in Polished Chrome

Miseno

1-3/8 in. Round Cabinet Knob in Polished Chrome

  • Fast #
  • Part #MMCKAVER138PC
  • Item #10196838
  • Manufacturer Part #MCKAVER138PC
3.1 out of 5 Customer Rating
Brand image
Miseno

1-3/8 in. Round Cabinet Knob in Polished Chrome

  • Fast #
  • Part #MMCKAVER138PC
  • Item #10196838
  • Manufacturer Part #MCKAVER138PC
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of high quality materials for durability and dependability
  • Screws included for simple, out-of-the-box installation
  • Covered by Miseno‘s limited lifetime manufacturer warranty
  • Includes a single (1) knob
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1 in
Hardware Type:
Cabinet Knob
Length:
1-19/50 in
Material:
Zinc
Style:
Contemporary
UPC:
026634331297
Width:
1-19/50 in