This product requires certification to purchase.

1-7/16 in. Cabinet Knob in Brushed Oil Rubbed Bronze

Amerock

1-7/16 in. Cabinet Knob in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #ABP37023ORB
  • Item #10113495
  • Manufacturer Part #BP37023ORB
3.9 out of 5 Customer Rating
Brand image
Amerock

1-7/16 in. Cabinet Knob in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #ABP37023ORB
  • Item #10113495
  • Manufacturer Part #BP37023ORB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of zinc for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) knob
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Oil Rubbed Bronze
Depth:
13/16 in
Hardware Type:
Cabinet Knob
Length:
1-7/16 in
Material:
Zinc
Style:
Transitional
UPC:
026634317970
Width:
9/16 in