1-7/16 in. Cabinet Knob in Brushed Satin Nickel
1-7/16 in. Cabinet Knob in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of zinc for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) knob
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 13/16
- Hardware Type:
- Cabinet Knob
- Length:
- 1-7/16
- Material:
- Zinc
- Style:
- Transitional
- UPC:
- 026634317963
- Width:
- 9/16