1-7/16 in. Cabinet Knob in Polished Chrome
1-7/16 in. Cabinet Knob in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of zinc for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) knob
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 13/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-7/16 in
- Material:
- Zinc
- Style:
- Transitional
- UPC:
- 026634317987
- Width:
- 9/16 in