1-Light Integrated LED Vanity Fixture in Brushed Nickel
1-Light Integrated LED Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 5 year Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- Beam Spread:
- 120°
- CSA Certified:
- CSA 22.2 No. 250
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 8
- Light Bulb Type:
- Integrated LED
- Lights Included:
- Yes
- Lumens:
- 770
- Lumens per Watt:
- 48
- Material:
- Steel, Plastic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- UPC:
- 781889461808
- Volts:
- 120V
- Watts:
- 16
- Width:
- 8-1/8