This product requires certification to purchase.

1-Light LED Vanity Fixture in Brushed Nickel

Miseno

1-Light LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #FL96801
  • Item #8050077
  • Manufacturer Part #FL96801
3.4 out of 5 Customer Rating
Brand image
Miseno

1-Light LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #FL96801
  • Item #8050077
  • Manufacturer Part #FL96801
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
CSA 22.2 No. 250
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
3-22/25 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched
Height:
5-1/4 in
Light Bulb Type:
Integrated LED
Lighting Style:
Modern
Lumens:
950
Material:
Aluminum, Glass, Steel
Number Of Hours:
30000 h
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
Volts:
120V
Watts:
15 W
Width:
16 in