This product requires certification to purchase.

1-Light Semi-Flush Mount Ceiling Fixture in Smoked Iron

Miseno

1-Light Semi-Flush Mount Ceiling Fixture in Smoked Iron

  • Fast #
  • Part #FL96005
  • Item #8050068
  • Manufacturer Part #FL96005
3.4 out of 5 Customer Rating
Brand image
Miseno

1-Light Semi-Flush Mount Ceiling Fixture in Smoked Iron

  • Fast #
  • Part #FL96005
  • Item #8050068
  • Manufacturer Part #FL96005
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Iron Tones
Color Finish Name:
Smoked Iron
Color Temperature:
3000
Diameter:
14 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Frosted Acrylic
Height:
8-19/50 in
Installation Type:
Ceiling Mount, Semi-flush Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Material:
Plastic, Aluminum, Steel
Material Type:
Acrylic
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
UPC:
781889385456
Watts:
30 W