1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet
This product has been replaced by
Manufacturer Part #NO491ECBWH
1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Dual Flush:
- Yes
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- MA Approved:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Top
- Type:
- MNO490ECBWH
- UPC:
- 781889367421
- WaterSense Labeled:
- Yes