100W 5-Light Chandelier in Brushed Nickel
100W 5-Light Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 21-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 20-1/2
- ETL Listed:
- No
- Glass Type:
- Etched White
- Height:
- 17-3/8
- Installation Type:
- Ceiling Mount
- Length:
- 20-1/2
- Light Bulb Base Type:
- E26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- FLHL1005BN
- UPC:
- 781889918616
- Volts:
- 120V
- Watts:
- 100
- Width:
- 20-1/2