11/16 in. Cabinet Knob in Matte Black
11/16 in. Cabinet Knob in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of zinc for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) knob
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 15/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 11/16 in
- Material:
- Zinc
- Style:
- Contemporary
- UPC:
- 026634318137
- Width:
- 11/16 in