This product requires certification to purchase.

12-5/8 in. Center-to-Center Bar Pull in Black Bronze

Amerock

12-5/8 in. Center-to-Center Bar Pull in Black Bronze

  • Fast #
  • Part #ABP19014BBR
  • Item #7753356
  • Manufacturer Part #BP19014BBR
3.3 out of 5 Customer Rating
Brand image
Amerock

12-5/8 in. Center-to-Center Bar Pull in Black Bronze

  • Fast #
  • Part #ABP19014BBR
  • Item #7753356
  • Manufacturer Part #BP19014BBR
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of carbon steel for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
12-5/8 in
Color Finish Category:
Blacks
Color Finish Name:
Black Bronze
Depth:
1-3/8 in
Diameter - Base:
3/8 in
Hardware Type:
Bar Pull
Height:
1-3/8 in
Length:
15-3/4 in
Material:
Carbon Steel
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634240827
Width:
1/2 in