This product requires certification to purchase.

12-5/8 in. Center-to-Center Bar Pull Matte Black

Miseno

12-5/8 in. Center-to-Center Bar Pull Matte Black

  • Fast #
  • Part #MMCPPZ1263FB
  • Item #10196921
  • Manufacturer Part #MCPPZ1263FB
5 out of 5 Customer Rating
Brand image
Miseno

12-5/8 in. Center-to-Center Bar Pull Matte Black

  • Fast #
  • Part #MMCPPZ1263FB
  • Item #10196921
  • Manufacturer Part #MCPPZ1263FB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of aluminum for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification

Specifications

Center to Center:
12-5/8 in
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-3/16 in
Hardware Type:
Bar Pull
Length:
13 in
Material:
Aluminum
Style:
Contemporary
Width:
3/8 in