12W 2-Light Integrated LED Lantern in Painted Silver
12W 2-Light Integrated LED Lantern in Painted Silver
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Painted Silver
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 12-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 469.526
- MA Approved -:
- No
- Material:
- Aluminum, Steel
- Number Of Hours:
- 30000 h
- Number of Lights:
- 2
- UL Listed:
- UL 1598
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- WaterSense Labeled:
- No
- Watts:
- 12 W
- Width:
- 4-3/8 in