16 in. Shower Arm and Flange in Flat Black
16 in. Shower Arm and Flange in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Miseno
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4-13/16
- IAPMO Listed:
- Yes
- Length:
- 16-5/16
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 781889676271
- WaterSense Labeled:
- No