This product requires certification to purchase.

19 in. Undermount Rectangular Vitreous China Bathroom Sink in White

Miseno

19 in. Undermount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #MNO1713BWH
  • Item #7919613
  • Manufacturer Part #MNO1713BWH
3.3 out of 5 Customer Rating
Brand image
Miseno

19 in. Undermount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #MNO1713BWH
  • Item #7919613
  • Manufacturer Part #MNO1713BWH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2-2018
Application:
Residential
CSA Certified:
CSA B45.1-18
Color Finish Category:
Whites
Color Finish Name:
White
Length:
17 in
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Type:
MNO1713BWH
UPC:
781889366950
Vessel Only:
No
Width:
13 in