2 ft. LED Flat Panel Ceiling Fixture in White
This product has been replaced by
Manufacturer Part #4548WH-24-5CCT
2 ft. LED Flat Panel Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 36-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1 in
- Installation Type:
- Flush Mount
- Length:
- 23-7/8 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 4350
- Material:
- Aluminum
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- FLCL2X2FMW
- UPC:
- 781889918562
- Volts:
- 120V
- Watts:
- 47 W
- Width:
- 23-7/8 in