20 in. Range Hood in Stainless Steel
20 in. Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 2.7
- CEC Compliant:
- For Sale in CA
- CFM:
- 390
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Slide
- Depth:
- 11
- Duct Size:
- 6 in
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 9-11/16
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 5
- Type:
- MMH80120AS
- UPC:
- 842836121012
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 315
- Width:
- 20-9/16