28 x 15 in. Stainless Steel Grid
28 x 15 in. Stainless Steel Grid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 15
- Material:
- Stainless Steel
- Product Type:
- Grid
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 28 in x 15 in
- UPC:
- 781889679890
- Width:
- 28