28W 1-Light Integrated LED Vanity Fixture in Brushed Nickel
28W 1-Light Integrated LED Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA 22.2 No. 250
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 3-22/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 5 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 2400
- Material:
- Plastic, Aluminum, Steel
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watts:
- 28 W
- Width:
- 24 in