29W 1-Light Integrated LED Vanity Fixture in Brushed Nickel
29W 1-Light Integrated LED Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 3-22/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 5-1/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 1850
- MA Approved -:
- No
- Material:
- Aluminum, Glass, Steel
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 29 W
- Width:
- 32 in