This product requires certification to purchase.

3-3/4 in. Center-to-Center Drawer Pull in Brushed Oil Rubbed Bronze

Miseno

3-3/4 in. Center-to-Center Drawer Pull in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #ABP37356ORB
  • Item #10113557
  • Manufacturer Part #BP37356ORB
5 out of 5 Customer Rating
Brand image
Miseno

3-3/4 in. Center-to-Center Drawer Pull in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #ABP37356ORB
  • Item #10113557
  • Manufacturer Part #BP37356ORB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Constructed of zinc for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification

Specifications

Center to Center:
3-3/4 in
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Oil Rubbed Bronze
Depth:
7/8 in
Hardware Type:
Drawer Pull
Length:
4-15/16 in
Material:
Zinc
Style:
Contemporary
Type:
MCPBP4375ORB
UPC:
026634325937
Width:
7/16 in