3-3/4 in. Center-to-Center Drawer Pull in Champagne Bronze
3-3/4 in. Center-to-Center Drawer Pull in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Constructed of aluminum for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) pull
Specifications
- Center to Center:
- 3-3/4 in
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1 in
- Hardware Type:
- Drawer Pull
- Length:
- 5-5/16 in
- Material:
- Aluminum
- Style:
- Transitional
- Width:
- 1/2 in