This product requires certification to purchase.

3-3/4 in. Center-to-Center Drawer Pull in Polished Chrome

Miseno

3-3/4 in. Center-to-Center Drawer Pull in Polished Chrome

  • Fast #
  • Part #MCPBP2375PC
  • Item #10113533
  • Manufacturer Part #BP3724126
5 out of 5 Customer Rating
Brand image
Miseno

3-3/4 in. Center-to-Center Drawer Pull in Polished Chrome

  • Fast #
  • Part #MCPBP2375PC
  • Item #10113533
  • Manufacturer Part #BP3724126
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of stainless steel for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification

Specifications

Center to Center:
3-3/4 in
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/8 in
Hardware Type:
Drawer Pull
Length:
6-1/8 in
Material:
Stainless Steel
Style:
Contemporary
UPC:
026634322516
Width:
7/16 in