3-3/4 in. Center-to-Center Edge Pull in Matte Black
3-3/4 in. Center-to-Center Edge Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of zinc for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) pull
Specifications
- Center to Center:
- 3-3/4 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3/4 in
- Hardware Type:
- Edge Pull
- Length:
- 6-11/16 in
- Material:
- Zinc
- Style:
- Contemporary
- UPC:
- 026634322264
- Width:
- 7/8 in