This product requires certification to purchase.

3 in. Center-to-Center Bar Pull Brushed Satin Nickel

Miseno

3 in. Center-to-Center Bar Pull Brushed Satin Nickel

  • Fast #
  • Part #MMCPPZ300BSN
  • Item #10196924
  • Manufacturer Part #MCPPZ300BSN
5 out of 5 Customer Rating
Brand image
Miseno

3 in. Center-to-Center Bar Pull Brushed Satin Nickel

  • Fast #
  • Part #MMCPPZ300BSN
  • Item #10196924
  • Manufacturer Part #MCPPZ300BSN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of high quality aluminum for durability and dependability
  • Screws included for simple, out-of-the-box installation
  • Covered by Miseno‘s limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification

Specifications

Center to Center:
3 in
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-19/100 in
Hardware Type:
Bar Pull
Length:
3-19/50 in
Material:
Aluminum
Style:
Contemporary
UPC:
026634331754
Width:
19/50 in