This product requires certification to purchase.

3 in. Center-to-Center Bar Pull Champagne Bronze

Miseno

3 in. Center-to-Center Bar Pull Champagne Bronze

  • Fast #
  • Part #MMCPPZ300CPG
  • Item #10196925
  • Manufacturer Part #MCPPZ300CPG
3.8 out of 5 Customer Rating
Brand image
Miseno

3 in. Center-to-Center Bar Pull Champagne Bronze

  • Fast #
  • Part #MMCPPZ300CPG
  • Item #10196925
  • Manufacturer Part #MCPPZ300CPG
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed of high quality aluminum for durability and dependability
  • Screws included for simple, out-of-the-box installation
  • Covered by Miseno‘s limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification

Specifications

Center to Center:
3 in
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-19/100 in
Hardware Type:
Bar Pull
Length:
3-19/50 in
Material:
Aluminum
Style:
Contemporary
Width:
19/50 in