This product requires certification to purchase.

3 in. Center-to-Center Bar Pull in Champagne Bronze

Miseno

3 in. Center-to-Center Bar Pull in Champagne Bronze

  • Fast #
  • Part #MMCPCP3300CPG
  • Item #10196860
  • Manufacturer Part #MCPCP3300CPG
4.6 out of 5 Customer Rating
Brand image
Miseno

3 in. Center-to-Center Bar Pull in Champagne Bronze

  • Fast #
  • Part #MMCPCP3300CPG
  • Item #10196860
  • Manufacturer Part #MCPCP3300CPG
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of carbon steel for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification

Specifications

Center to Center:
3 in
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-3/8 in
Hardware Type:
Bar Pull
Length:
5-3/8 in
Material:
Carbon Steel
Style:
Contemporary
UPC:
026634331969
Width:
1/2 in