3 in. Center-to-Center Cup Pull in Brushed Satin Nickel
3 in. Center-to-Center Cup Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of zinc for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) pull
Specifications
- Center to Center:
- 3 in
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1 in
- Hardware Type:
- Cup Pull
- Length:
- 3-7/16 in
- Material:
- Zinc
- Style:
- Traditional
- UPC:
- 026634331259
- Width:
- 1-5/8 in