This product requires certification to purchase.

3 in. Center-to-Center Cup Pull in Golden Champagne

Miseno

3 in. Center-to-Center Cup Pull in Golden Champagne

  • Fast #
  • Part #ABP53010BBZ
  • Item #7753366
  • Manufacturer Part #BP53010BBZ
4.4 out of 5 Customer Rating
Brand image
Miseno

3 in. Center-to-Center Cup Pull in Golden Champagne

  • Fast #
  • Part #ABP53010BBZ
  • Item #7753366
  • Manufacturer Part #BP53010BBZ
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3 in (76 mm) Center-to-Center Cup Pull
  • Finished in Golden Champagne
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3 in
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1 in
Diameter - Base:
3-7/16 in
Hardware Type:
Cup Pull
Height:
1 in
Length:
3-7/16 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Cup
Style:
Traditional
UPC:
026634219816
Width:
1-5/8 in